This item is Discontinued.

Propper Pants, 36in x 32in, Regular, Navy F52563045036X32

Pants, 36in x 32in, Regular, Navy (Discontinued)

  • Mfr # F52563045036X32
  • Zoro # G6378836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52563045036X32
Zoro #
G6378836
UPC #
788029420114
Country of Origin
China

Dimensions

Size
36" x 32"
Fits Waist Size
36"

Details

Item
Pants
Inseam
32"
Fabric Weight
6.4 oz.
Color
Blue
Garment Style
Pants
Includes
Nylon Pocket Reinforcements, Gusseted Crotch, Additional Zip Pocket on Waist, Covert Back Pocket

Description

Pants, Size 36 In. x 32 In., Navy, Fits Waist Size 36 In., Garment Style Pants, Inseam 32 In., Material 55 Percent Cotton/45 Percent Polyester Twill, Fabric Weight 6.4 oz., Pockets 5, Type Regular, Includes Nylon Pocket Reinforcements, Gusseted Crotch, Additional Zip Pocket on Waist, Covert Back Pocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.