This item is Discontinued.

Propper Pants, 38in x 34in, Regular, Olive F52551H33038X34

Pants, 38in x 34in, Regular, Olive (Discontinued)

  • Mfr # F52551H33038X34
  • Zoro # G6343513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F52551H33038X34
Zoro #
G6343513
UPC #
788029425928
Country of Origin
Viet Nam

Dimensions

Size
38" x 34"
Fits Waist Size
38"

Details

Item
Pants
Inseam
34"
Fabric Weight
6.4 oz.
Color
Green
Garment Style
Pants
Includes
Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Description

Pants, Size 38 In. x 34 In., Olive, Fits Waist Size 38 In., Garment Style Pants, Inseam 34 In., Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Expandable Opening for Boots with Reinforced Kick Panel, Gusseted Crotch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.