This item is Discontinued.

Propper Pants, XL, 26-1/2in. to 29-1/2in., PR F520938067XL1

Pants, XL, 26-1/2in. to 29-1/2in., PR (Discontinued)

  • Mfr # F520938067XL1
  • Zoro # G0294500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F520938067XL1
Zoro #
G0294500
UPC #
788029456939
Country of Origin
Dominican Republic

Dimensions

Size
Xl
Fits Waist Size
39" to 42"

Details

Color
A-TACS LE Camo
Item
Pants
Material
Polyester/Cotton
Inseam
26-1/2" to 29-1/2"
Garment Style
Pro Pants
Fabric Weight
6.5 oz.

Description

Pants, Size XL, A-TACS LE Camo, Fits Waist Size 39 In. to 42 In., Garment Style Pro Pants, Inseam 26-1/2 In. to 29-1/2 In., Material Polyester/Cotton, Fabric Weight 6.5 oz., Pockets 6, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.