This item is Discontinued.

Propper Shirts, L, Long Sleeve, Black F53541G001L

Shirts, L, Long Sleeve, Black (Discontinued)

  • Mfr # F53541G001L
  • Zoro # G6355237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F53541G001L
Zoro #
G6355237
UPC #
788029424914
Country of Origin
Viet Nam

Dimensions

Size
L
Fits Chest Size
42" to 44"
Sleeve Length
Long Sleeve

Details

Color
Black
Item
Long Sleeve Shirt
Fabric Weight
6.4 oz.
Includes
Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Shirt Tail Hem
Type
Long Sleeve

Description

Shirts, Size L, Black, Fits Chest Size 42 In. to 44 In., Garment Style Shirts, Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 3, Type Long Sleeve, Includes Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Shirt Tail Hem

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.