Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53541G450S
Zoro #
G6355404
UPC #
788029425089
Country of Origin
Viet Nam
Dimensions
Size
S
Fits Chest Size
34" to 36"
Sleeve Length
Long Sleeve
Details
Color
Blue
Item
Long Sleeve Shirt
Fabric Weight
6.4 oz.
Includes
Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Shirt Tail Hem
Type
Long Sleeve
Description
Shirts, Size S, Navy, Fits Chest Size 34 In. to 36 In., Garment Style Shirts, Material 96 Percent Nylon/4 Percent Spandex with Durable Water Repellent, Fabric Weight 6.4 oz., Pockets 3, Type Long Sleeve, Includes Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Shirt Tail Hem
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.