Short Sleeve Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Black, 2XL
Mfr # F53743C001XXL
Zoro # G2857379
product price:Â $59.99
/eaKey Features
Size
2XL
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53743C001XXL
Zoro #
G2857379
UPC #
788029460837
Country of Origin
Multiple
Dimensions
Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
30 in to 32 in
Neck Size
18 1/2 in
Garment Size
Regular
Details
Item
Short Sleeve Tactical Shirt
Color
Black
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Fabric
Nylon, Spandex
Binding
Button
Style
Short Sleeve Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Short Sleeve Shirt, Size 2XL, Color Black, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Fits Chest Size 30 In. to 32 In., Sleeve Length 32-1/2 In., Neck Size 18-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Short Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.