This item is Discontinued.

Propper Sun Hat, A-TACS, Size 7 In. F5502383797

Sun Hat, A-TACS, Size 7 In. (Discontinued)

  • Mfr # F5502383797
  • Zoro # G6046564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5502383797
Zoro #
G6046564
UPC #
788029393920
Country of Origin
Dominican Republic

Dimensions

Size
7"
Head Size
21-7/8"

Details

Item
Sun Hat
Material
65% Polyester/35% Cotton Ripstop
Color
A-TACS
Adjustment Type
Adjustable Chin Strap
Standards
Military Specification MIL-H-44105B
Fabric Weight
6.5 oz

Description

Sun Hat, Adjustment Type Adjustable Chin Strap, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color A-TACS, Size 7 In., Fabric Weight 6.5 oz, Standards Military Specification MIL-H-44105B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.