Propper

T-Shirt, Mens, L, Black, PK3


product price: $29.99
/pk 3, $10.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 60% Cotton/40% Polyester
  • Fits Chest Size 42 in to 44 in
  • Fabric Weight 4.3 oz
  • Pockets 0
  • Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
See all product information

Product Information

  • Brand Propper
  • MFR # F53060U001L
  • Zoro # G6346584
  • UPC #
    788029417213
  • Country of Origin Pakistan
  • Category Work Shirts

Dimensions

Size L
Fits Chest Size 42 in to 44 in
Length 30 in
Sleeve Length Short Sleeve
Maximum Neck Size 16.5 in
Minimum Chest Size 42 in
Maximum Chest Size 44 in
Minimum Neck Size 16 in

Details

Item 3 Pack T-Shirt
Color Black
Material 60% Cotton/40% Polyester
Fabric Weight 4.3 oz
Pockets 0
Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender Men's
Closure Type Pullover
Style T-Shirt
Type T-Shirt
Collar Style Lay Flat
Tag-less Yes
Moisture-Wicking Yes

Description

T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Black, Sleeve Length 35 in to 35 1/2 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 30 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.