Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53060U330M
Zoro #
G6346697
UPC #
788029438737
Country of Origin
Pakistan
Dimensions
Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
34 in to 34 1/2 in
Length
29 in
Minimum Chest Size
38 in
Minimum Neck Size
15 in
Maximum Neck Size
15 1/2 in
Maximum Chest Size
40 in
Details
Item
T-Shirt
Color
Green
Material
40% Polyester, 60% Cotton
Fabric Weight
4.3 oz
Features
Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label
Gender
Men's
Closure Type
Pullover
Style
T-Shirt
Collar Style
Lay Flat
Moisture-Wicking
Yes
Tag-less
Yes
Description
T-Shirt, Gender Men's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 4.3 oz, Front Closure Type Pull-Over, Number of Outside Pockets 0, Color Green, Sleeve Length 34 in to 34 1/2 in, Size M, Minimum Neck Size 15 in, Maximum Neck Size 15 1/2 in, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 29 in, Collar Style Lay Flat, Features Comfortable Moisture Wicking Jersey Fabric, Lie Flat Crew Neck Collar, Tagless Label, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.