Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F53440S330XL
Zoro #
G6354765
UPC #
788029416575
Country of Origin
China
Dimensions
Size
Xl
Fits Chest Size
46" to 48"
Sleeve Length
18-1/2"
Length
31"
Details
Item
T-Shirt
Color
Green
Material
100% Polyester
Fabric Weight
4 oz
Gender
Men's
Closure Type
Pullover
Description
T-Shirt, Men's, Size XL, Fits Chest Size 46 In. to 48 In., Olive, Fabric Weight 4 oz, 100 Percent Polyester, Number of Outside Pockets 0, Sleeve Length 18-1/2 In., Length 31 In., Closure Type Pullover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.