Tactical Pants, 2XL, 43-47" Waist Sz, Navy
- Mfr # F520538450XXL3
- Zoro # G922324212
product price:Â
$
49.85
/ea
Key Features
Pockets
6
Fit Type
Classic
Color
Navy
Garment Style
BDU Pants
Uniform Type
BDU
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538450XXL3
- Zoro #
- G922324212
- UPC #
- 788029378927
- Country of Origin
- Haiti
- Pockets
- 6
- Fit Type
- Classic
- Color
- Navy
- Garment Style
- BDU Pants
- Uniform Type
- BDU
- Binding
- Zipper Fly
- Fabric Weight
- 6.5 oz
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Inseam
- 32 1/2 in to 35 1/2 in
- Material
- 35% Cotton, 65% Polyester
- Gender
- Unisex
- Item
- Tactical Pants
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Navy
Dimensions
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Tactical Pants,2XL,43-47" Waist Sz,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.