Shop PROPPER
See all product information
Create Account
Tactical Pants, 3XL, 47-51" Waist Sz, Black
- Mfr # F5205380013XL2
- Zoro # G322324225
product price:Â
$
49.85
/ea
Key Features
Size
3XL
Color
Black
Includes
(4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
Garment Style
BDU Pants
Gender
Unisex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5205380013XL2
- Zoro #
- G322324225
- UPC #
- 788029378590
- Country of Origin
- Haiti
- Item
- Tactical Pants
- Color
- Black
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Garment Style
- BDU Pants
- Gender
- Unisex
- Pockets
- 6
- Material
- 35% Cotton, 65% Polyester
- Fit Type
- Classic
- Binding
- Zipper Fly
- Inseam
- 29 1/2 in to 32 1/2 in
- Uniform Type
- BDU
- Fabric Weight
- 6.5 oz
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- 3XL
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
- Garment Size
- Regular
Description
Tactical Pants,3XL,47-51" Waist Sz,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.