Shop PROPPER
See all product information
Create Account
Tactical Pants, 4XL, Dark Gray
- Mfr # F5205380244XL2
- Zoro # G322324218
product price:Â
$
49.85
/ea
Key Features
Binding
Zipper Fly
Inseam
29 1/2 in to 32 1/2 in
Size
4XL
Color
Dark Gray
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5205380244XL2
- Zoro #
- G322324218
- UPC #
- 788029838209
- Country of Origin
- Haiti
- Binding
- Zipper Fly
- Inseam
- 29 1/2 in to 32 1/2 in
- Color
- Dark Gray
- Pockets
- 6
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Fabric Weight
- 6.5 oz
- Garment Style
- BDU Pants
- Item
- Tactical Pants
- Material
- 35% Cotton, 65% Polyester
- Gender
- Unisex
- Fit Type
- Classic
- Uniform Type
- BDU
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Dark Gray
Dimensions
- Size
- 4XL
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Tactical Pants,4XL,Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.