Tactical Pants, L, 35-39" Waist Sz, Gray
- Mfr # F520538020L2
- Zoro # G322324300
product price:Â
$
49.85
/ea
Key Features
Pockets
6
Color
Gray
Inseam
29 1/2 in to 32 1/2 in
Garment Style
BDU Pants
Fit Type
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538020L2
- Zoro #
- G322324300
- UPC #
- 788029838056
- Country of Origin
- Haiti
- Pockets
- 6
- Item
- Tactical Pants
- Color
- Gray
- Inseam
- 29 1/2 in to 32 1/2 in
- Garment Style
- BDU Pants
- Fit Type
- Classic
- Fabric Weight
- 6.5 oz
- Material
- 35% Cotton, 65% Polyester
- Binding
- Zipper Fly
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Uniform Type
- BDU
- Gender
- Unisex
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Gray
Dimensions
- Size
- L
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Tactical Pants,L,35-39" Waist Sz,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.