Shop PROPPER
See all product information
Create Account
Tactical Pants, M, 31-35" Waist Sz, Khaki
- Mfr # F520538250M1
- Zoro # G122324128
product price:Â
$
49.85
/ea
Key Features
Garment Style
BDU Pants
Color
Khaki
Binding
Zipper Fly
Fabric Weight
6.5 oz
Includes
(4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F520538250M1
- Zoro #
- G122324128
- UPC #
- 788029819031
- Country of Origin
- Haiti
- Garment Style
- BDU Pants
- Color
- Khaki
- Binding
- Zipper Fly
- Fabric Weight
- 6.5 oz
- Includes
- (4) Button Flap Closures, (6) Pockets, Adjustable Waist Tabs, Bellowed Pockets, Drain Holes, Drawstring Leg Closures, Felled Seams, Fused Pocket Flaps, Reinforced Knees, Reinforced Seat
- Item
- Tactical Pants
- Fit Type
- Classic
- Material
- 35% Cotton, 65% Polyester
- Inseam
- 26 1/2 in to 29 1/2 in
- Pockets
- 6
- Uniform Type
- BDU
- Gender
- Unisex
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
- Garment Size
- Short
Description
Tactical Pants,M,31-35" Waist Sz,Khaki
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.