Evaporative Cooler Motor, 48

  • Mfr # 6507VUI
  • Zoro # G422324002
product price: 
$
782.99
/ea
Free Shipping & Returns

Key Features

Full Load Current @ 60 Hz
10.1 A, 6.1 A
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,050 RPM
Bearing Type
Ball
Insulation Class
B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6507VUI
Zoro #
G422324002
UPC #
818508028934
Country of Origin
Mexico

Dimensions

Body Diameter
7.1 in
Wire Rope Length
11 15/16 in
Shaft Diameter
1/2 in
Frame Size
48
Length Less Shaft
6 15/16 in
Overall Length
11 15/16 in
Length
11 15/16 in

Details

Full Load Current @ 60 Hz
10.1 A, 6.1 A
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,050 RPM
Bearing Type
Ball
Insulation Class
B
Nameplate Service Factor @ 60 Hz
1
Series
Evergreen(R) VS
Adjustable Speed Compatibility
Adjustable Speed Compatible
Shaft Design
Round
Frame Material
Epoxy-Coated Steel
Sub Application
Evaporative Cooler
Frequency
60 Hz
Product Type
Evaporative Cooler Motor
Includes User Interface
User Interface Included
Motor Enclosure Type
Open Air Over
Compatible with External Controller
Not External Control Compatible
Ambient Temperature - Maximum
55 Degrees C
Application
Evaporative Cooler
Rated Horsepower
3/4 hp

Description

Evaporative Cooler Motor, 48

Ratings & reviews