Tactical Polo Shirt, 100% Polyester, Pullover, No Pocket(s), Navy, 4XL
Mfr # F53620A4504XL
Zoro # G4336599
product price: $54.99
/eaKey Features
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Sleeve Length
Long Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53620A4504XL
Zoro #
G4336599
UPC #
788029473844
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Fits Chest Size
58 in to 60 in
Neck Size
20 1/2 in
Garment Size
Regular
Details
Item
Tactical Polo Shirt
Color
Navy
Material
100% Polyester
Fabric Weight
5.2 oz
Pockets
No
Features
Moisture Wicking, Odor Resistant, Pill Resistant, Snag Resistant
Closure Type
Pullover
Fabric
Polyester
Type
Polo
Style
Performance Long Sleeve Polo
Binding
Pullover
Includes
Collar Stays
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Performance Long Sleeve Polo, Size 4XL, Color LAPD Navy, Material 80 Percent Cotton, 20 Percent Polyester, Fits Chest Size 58 In. to 60 In., Closure Type Pullover, Fabric Polyester/Cotton, Pockets No, Fabric Weight 4.5 oz., Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.