Tactical Polo Shirt, 6% Spandex, 94% Polyester, Button, No Pocket(s), Black, XL

  • Mfr # F535772001XL

  • Zoro # G2390556


product price: $54.99
/ea

Key Features

Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Sleeve Length
Long Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F535772001XL
Zoro #
G2390556
UPC #
788029473400
Country of Origin
Multiple

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
43 in to 45 in
Neck Size
17 1/2 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
No
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Type
Polo
Fabric
Polyester, Spandex
Binding
Button
Style
Performance Long Sleeve Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Performance Long Sleeve Polo, Size XL, Color Black, Material 94 Percent Polyester, 6 Percent Spandex, Length [delete], Fits Chest Size 43 In. to 45 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester, Features Lightweight, Durable Design, Versatility, Type Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.