Zoro Homepage

Tactical Polo Shirt, 6% Spandex, 94% Polyester, Button, Y Pocket(s), Black, L

  • Mfr # F534172001L

  • Zoro # G6046573


product price: $44.99
/ea

Key Features

Size
L
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
Y
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F534172001L
Zoro #
G6046573
UPC #
788029410207
Country of Origin
Multiple

Dimensions

Size
L
Sleeve Length
Short Sleeve
Fits Chest Size
49 in
Neck Size
16 1/2 in
Length
32 in
Garment Size
Regular

Details

Item
Tactical Polo Shirt
Color
Black
Material
6% Spandex, 94% Polyester
Fabric Weight
6.8 oz
Pockets
Y
Features
Mic Clip Slots at Shoulder, Sunglass Loop, Underarm Gussets
Closure Type
Button
Type
Polo
Fabric
Polyester, Spandex
Binding
Button
Style
Tactical Polo
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Polo, Short Sleeve, Material Polyester/Spandex, Color Black, Size L, Neck Size 18-1/2 In., Fits Chest Size 49 In., Sleeve Length 10 In., Pockets Y, Fabric Weight 6.2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.