Tactical Shirt, 6% Spandex, 94% Nylon, Button, 4 Pocket(s), Olive Green, 4XL
Mfr # F53463C3304XL2
Zoro # G2857893
product price:Â $64.99
/eaKey Features
Color
Olive Green
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F53463C3304XL2
Zoro #
G2857893
UPC #
788029460509
Country of Origin
Multiple
Dimensions
Size
4XL
Sleeve Length
Long Sleeve
Neck Size
20 1/2 in
Fits Chest Size
58 in to 60 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Olive Green
Material
6% Spandex, 94% Nylon
Fabric Weight
4.2 oz
Pockets
4
Features
Vented Back Panel
Closure Type
Button
Type
Collared Work Shirt
Binding
Button
Fabric
Nylon, Spandex
Style
Long Sleeve Shirt
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Long Sleeve Shirt, Size 4XL2, Color Olive, Material 94 Percent Nylon/6 Percent Spandex Ripstop, Length NA, Fits Chest Size 58 In. to 60 In., Sleeve Length 39-1/2 In., Neck Size 20-1/2 In., Closure Type Button, Pockets 4, Features Durable Ultralight Wicks Moisture Away Fabric, UPF 50, Roll Up Sleeve Tabs, Type Long sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.