Men's Long Sleeve Work Shirt, Cotton/Polyester, Button, Yes Pocket(s), Khaki, XL
- Mfr # SP14KK RG XL
- Zoro # G3895507
product price:Â
$
23.49
/ea
Key Features
Size
XL
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Regular Fit
Pockets
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Sleeve Length
- 35 3/4 in
- Fits Chest Size
- Color Retention, Oil Release, Wickable Finish
- Neck Size
- 16-1/2 to 17-1/2 in
- Length
- 32 5/8 in
- Maximum Neck Size
- 17 1/2 in
- Minimum Chest Size
- 46 1/2 in
- Minimum Neck Size
- 16 5/8 in
- Maximum Chest Size
- 50 in
- Size-Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Long Sleeve Work Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Khaki, Sleeve Type Long, Sleeve Length 35 3/4 in, Size XL, Minimum Neck Size 16 5/8 in, Maximum Neck Size 17 1/2 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Application Industrial, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.