Zoro Homepage

Men's Tactical Shirt, 65% Poly/35% Poplin, Faux Buttons w/ Zipper, 5 Pocket(s), White, S

  • Mfr # F53111M100S

  • Zoro # G0293916


product price: $49.99
/ea

Key Features

Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53111M100S
Zoro #
G0293916
UPC #
788029393142
Country of Origin
India

Dimensions

Size
S
Sleeve Length
Short Sleeve
Length
63 in to 71 in
Neck Size
23 in
Fits Chest Size
57 in to 60 in
Garment Size
Regular

Details

Item
Tactical Shirt
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Closure Type
Faux Buttons w/ Zipper
Fabric
Polyester/Cotton
Type
Shirt
Style
Tactical Shirt Short Sleeve
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Tactical Shirt Short Sleeve, Size S, Color White, Material Polyester and Cotton, Length 63 In. to 71 In., Fits Chest Size 57 In. to 60 In., Sleeve Length 24 In., Neck Size 23 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.