Zoro Homepage

Tactical Shirt Long Sleeve, XL3, White

  • Mfr # F53121M100XL3

  • Zoro # G0188301


product price: $54.99
/ea

Key Features

Color
White
Material Trade Name
Polyester/Cotton
Pockets
5
Closure Type
Zipper
Neck Size
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F53121M100XL3
Zoro #
G0188301
UPC #
788029392947
Country of Origin
India

Dimensions

Size
XL3
Neck Size
21 1/2 in
Length
71 in to 75 in
Sleeve Length
24-5/8 in
Fits Chest Size
49 in to 52 in
Garment Size
Tall

Details

Item
Tactical Shirt Long Sleeve
Color
White
Material Trade Name
Polyester/Cotton
Pockets
5
Closure Type
Zipper
Material
Polyester and Cotton
Type
Shirt
Number of Pockets
5
Fabric
Polyester/Cotton
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Tactical Shirt Long Sleeve, Size XL3, Color White, Material Polyester,Cotton, Length 71 In. to 75 In., Fits Chest Size 49 In. to 52 In., Sleeve Length 24-5/8 In., Neck Size 21-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.