Propper

Tactical Shirt, Olive, Size M Reg


product price: $31.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Size M
  • Fits Chest Size 37 in to 40 in
  • Sleeve Length 33 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size M
Fits Chest Size 37 in to 40 in
Sleeve Length 33 in
Neck Size 16-1/2 in

Details

Color Green
Item Tactical Shirt Long Sleeve
Fabric Weight 6.5 oz
Type Regular
Number of Pockets Y
Material Trade Name 35% Ripstop, 65% Poly Cotton

Description

Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size M Reg, Neck Size 16-1/2 In., Fits Chest Size 37 to 40 In., Sleeve Length 33 In., Pockets Y, Fabric Weight 6.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.