Tactical Shirt, Sheriff Brown, 2XL Reg
Mfr # F531250200XXL2
Zoro # G6291747
product price: $54.99
/eaKey Features
Size
2XL
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Type
Collared Work Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F531250200XXL2
Zoro #
G6291747
UPC #
788029391261
Country of Origin
India
Dimensions
Size
2XL
Neck Size
18 1/2 in
Fits Chest Size
60 in
Sleeve Length
Long Sleeve
Length
34 in
Garment Size
Regular
Details
Item
Tactical Shirt
Color
Brown
Fabric Weight
4.5 oz
Features
Convertible Collar, Moisture Wicking, Stain Resistant
Type
Collared Work Shirt
Material
35% Cotton Ripstop, 65% Polyester
Pockets
Y
Binding
Zipper
Includes
Badge Tab Kit, Collar Stays
Closure Type
Zipper
Fabric
Cotton Ripstop, Polyester
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Tactical Shirt, Long Sleeve, Material 65 Percent Polyester/35 Percent Cotton Ripstop Lightweight, Color Sheriff Brown, Size 2XL Reg, Neck Size 20 In., Fits Chest Size 60 In., Sleeve Length 39 In., Pockets Y, Fabric Weight 4 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.