Shop PROPPER
See all product information
Create Account
Wildland Fire Fighting Pants, M, Sage
- Mfr # F52380J348M1
- Zoro # G922324083
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Hook-and-Loop, Zipper
Color
Sage
Standards
MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Inseam
30 in
Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52380J348M1
- Zoro #
- G922324083
- UPC #
- 788029507426
- Country of Origin
- Haiti
- Closure Type
- Hook-and-Loop, Zipper
- Color
- Sage
- Standards
- MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
- Inseam
- 30 in
- Pockets
- (1) Cargo
- Material
- Nomex
- Item
- Wildland Fire Fighting Pants
- Front Closure
- Hook-and-Loop, Zipper
- Shell Material
- Nomex
- Wire Color
- Sage
- Product Type
- Wildland Fire Fighting Pants
- Traction Material
- Nomex
Dimensions
- Size
- M
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Wildland Fire Fighting Pants, Size M, Fits Waist Size 34 in to 38 in, Inseam 30 in, Sage, Material Nomex, Hook-and-Loop, Zipper Closure Type, Pockets (1) Cargo, Standards MIL-SPEC 5100-92M JAN 2010, NFPA 1977, USDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.