Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52451440520
Zoro #
G6292255
UPC #
788029371416
Country of Origin
China
Dimensions
Size
20
Fits Waist Size
40-1/2"
Length
36-1/2"
Details
Item
Women's EMT Pants
Inseam
nan
Material
65% Polyester/35% Cotton Twill
Fabric Weight
8.5 oz
Color
Blue
Garment Style
Pants
Pockets
Y
Description
Womens EMT Pant, Material 65 Percent Polyester/35 Percent Cotton Twill, Color Dark Navy, Size 20, Length 36-1/2 In., Fits Waist Size 40-1/2 In., Inseam 36-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.