Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52451440524
Zoro #
G6292273
UPC #
788029371430
Country of Origin
China
Dimensions
Size
24
Fits Waist Size
44-1/2"
Length
36-1/2"
Details
Item
Women's EMT Pants
Inseam
36-1/2"
Fabric Weight
8.5 oz.
Color
Blue
Garment Style
Pants
Description
Womens EMT Pant, Material 65 Percent Polyester/35 Percent Cotton Twill, Color Dark Navy, Size 24, Length 36-1/2 In., Fits Waist Size 44-1/2 In., Inseam 36-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.