
Lightspeed Light Foul-Release Coating Covers Approximately 4 Lights Underwater Lights
Mfr # LSKIT
Zoro # G114543599
product price: $39.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSKIT
Zoro #
G114543599
UPC #
9421903335456
Country of Origin
Unknown
Description
Lightspeed Light Foul-Release Coating Covers Approximately 4 Lights Underwater Lights More Light. Less Fuss. Keep your lights shining bright all season long. Underwater lights are just as susceptible to marine fouling as any other underwater surface which can result in reduced visible light, and efforts to remove barnacles can result in damaged lighting components. Lightspeed is a transparent coating that is an easy and affordable way for boat owners to reduce maintenance, protect their investment, and maintain lighting system performance. Lightspeed has been shown to save three times its retail value in maintenance costs, on top of the unquantifiable damage to marine ecosystems caused by traditional antifouling products. Features: Lightspeed is a transparent coating that is an easy and affordable way for boat owners to reduce maintenance, protect their investment, and maintain lighting system performance Don’t risk damage to delicate components caused by scraping away hard marine growth Lightspeed also promises worry-free 12-24 months with reduced maintenance Lightspeed protects your aesthetic features, while not interfering with the light transmittance Endorsed and tested by Lumishore to ensure there is no drop in lumen output, no shift in color nor adverse effects on the lighting system performance Technical Specifications: Coverage Rate - 1ft2 four 4 average size underwater lights In the Box: Lightclean wipe Application brush Lightspeed Clear Coat - 15ml *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.