Sewage Pump, 1-Phase, 7.4 A, 115 V, 1/2 hp, 2 in Outlet, 18 ft Max Head, 6500 gph, Cast Iron

  • Mfr # SW05001T

  • Zoro # G522433482


product price:  $403.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW05001T
Zoro #
G522433482
UPC #
699838239562
Country of Origin
China

Description

PROPUMP Sewage Pump, 115 V, 7.4 A, Frequency Rating: 60 Hz, 1/2 hp, Number of Phases: 1, Outlet Connection Size: 2 in, 6500 gph, Maximum Head: 18 ft, Cord Length: 10 ft, 9 in OAL, 6-1/4 in OAW, 15 in OAH, Black, Cast Iron, Temperature Rating: 32 to 130 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.