Shop PROPUMP
Create Account
Sump Pump, 1-Phase, 6 A, 115 V, 1/3 hp, 1-1/2 in Outlet, 25 ft Max Head, 3960 gph
- Mfr # SBI250SV
- Zoro # G822433403
product price:Â
$
146.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBI250SV
- Zoro #
- G822433403
- UPC #
- 699838239517
- Country of Origin
- China
Description
PROPUMP Sump Pump, Outlet Connection Size: 1-1/2 in, 3960 gph, 3450 rpm, 115 V, 6 A, Frequency Rating: 60 Hz, 1/3 hp, Number of Phases: 1, Number of Stages: 1, Maximum Head: 25 ft, Temperature Rating: 32 to 95 deg F, Aluminum/Thermoplastic, Black, Dimensions: 8.9 in D x 8.9 in W x 12.1 in H in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.