Utility Pump, 1-Phase, 2.5 A, 115 V, 1/4 hp, 3/4 in Outlet, 30 ft Max Head, Thermoplastic

  • Mfr # UTA02510

  • Zoro # G522433437


product price:  $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTA02510
Zoro #
G522433437
UPC #
699838239494
Country of Origin
China

Description

PROPUMP Utility Pump, 115 V, 2.5 A, Frequency Rating: 60 Hz, 1/4 hp, Number of Phases: 1, 1600 gpm Submersible, 950 gpm Transfer, 3450 rpm, Outlet Connection Size: 3/4 in, Discharge Head: 30 ft, Maximum Head: 30 ft, Maximum Liquid Temperature: 95 deg F, Cord Length: 10 ft, 11.4 in OAH, 7-1/2 in OAL, 6 in OAW, Black, Thermoplastic, Temperature Rating: 32 to 95 deg F, Includes: Suction Strainer and Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.