Shop PRORUN
See all product information
Create Account
25.4cc 10-in. Gas-Powered 2-Cycle Pole Saw
- Mfr # PPS210
- Zoro # G223330462
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Power Source
Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPS210
- Zoro #
- G223330462
- UPC #
- 850025750035
- Country of Origin
- China
Details
- Item
- Pole Saw
- Color
- Red
- Power Source
- Gas
Description
The PRORUN pole saw is an ideal homeowner tool for general pruning and tree limbing. The 2-cycle, 25cc engine delivers highly fuel-efficient power and the 10in high quality chain makes fast, clean cuts. Starting is simple and the spring-assist design requires up to 30% less pulling effort.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.