60V Lithium-Ion Battery Charger
- Mfr # PC16026
- Zoro # G423330477
product price:Â
$
82.39
/ea
Key Features
Voltage
60V
Color
Red
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC16026
- Zoro #
- G423330477
- UPC #
- 850025750431
- Country of Origin
- China
- Item
- Chargers
- Voltage
- 60V
- Color
- Red
- Power Source
- Battery
Description
The PRORUN 60-volt Charger is simple to use and fully charges the PRORUN 2.5 Ah battery in about one hour, and the PRORUN 5.0 Ah battery in about two hours. Featuring innovative charging technology, it is designed to protect and extend the life of the battery. Easy-to-understand LED indicator system lets you know in just a glace if the battery is in mid-charge or has reached full capacity. Backed by a 3-year limited warranty, you can trust this charger to keep your batteries work-ready all season long.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.