Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSTSP 2H/1C Programmable Thermostat

  • Mfr # PSTSP21AWH

  • Zoro # G913310705


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
5.2 in
Depth
3.875 in
Length (In.)
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTSP21AWH
Zoro #
G913310705
UPC #
194159015944
Country of Origin
China

Dimensions

Width
5.2 in
Depth
3.875 in
Length (In.)
1.1 in

Description

PROSELECT products represent quality and value to our trade professionals; from HVAC supplies, accessories and the tools needed for installation, to water filtration systems, hydronics and more, our diverse offering of quality products help get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.