Zoro Homepage

Bib Apron, Universal, White, 36 in L, PK100

  • Mfr # NB273BWH00010000

  • Zoro # G021829410


product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB273BWH00010000
Zoro #
G021829410
UPC #
8881200169398
Country of Origin
Viet Nam

Description

Bib Apron, Apron Material Microporous Film, Apron Type Bib, Color White, Hazard Type Non-Hazardous Aerosols, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 1.6 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 28 in, Packaging Bulk, Seam Style Bound, Series NB273B WH, Specialized Hazard Type Not Applicable, Standards AATCC 127, ASTM D5034, ASTM D5733, ASTM D751, EN 1149-1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.