Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Soldering Iron

  • Mfr # SI-B162

  • Zoro # G905129063


product price: $18.49
/ea

Key Features

Width
4
Height
1.5
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-B162
Zoro #
G905129063
UPC #
04711552159158
Country of Origin
China

Dimensions

Width
4
Height
1.5
Length
10

Details

Item
Battery Operated Soldering Iron

Description

Battery Operated Soldering Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.