Zoro Homepage

Modular Plug, 6P4C, Round Cable, PK1000

  • Mfr # 764-RX50

  • Zoro # G105129481


product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Height
2
Length
11
Width
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764-RX50
Zoro #
G105129481
UPC #
04710810403385
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Length
11
Width
7

Details

Item
Modular Plug,6P4C,Round Cable,PK1000

Description

Modular Plug,6P4C,Round Cable,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.