Zoro Homepage

Printing FInishing Tool 3D

  • Mfr # SI-169U

  • Zoro # G705394302


product price: $27.09
/ea

Key Features

Width
2.75
Height
0.75
Length
8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-169U
Zoro #
G705394302
UPC #
04711552163308
Country of Origin
China

Dimensions

Width
2.75
Height
0.75
Length
8.0

Details

Item
Printing FInishing Tool 3D

Description

Printing FInishing Tool 3D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.