Zoro Homepage

Smart True, RMS Flex Clamp Meter 3 5/6

  • Mfr # MT-3112

  • Zoro # G305293210


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Height
2.0
Length
9.5
Width
5.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-3112
Zoro #
G305293210
UPC #
04711552159530
Country of Origin
China

Dimensions

Height
2.0
Length
9.5
Width
5.75

Details

Item
Smart True,RMS Flex Clamp Meter 3 5/6

Description

Smart True,RMS Flex Clamp Meter 3 5/6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.