Zoro Homepage

Solar Series Die Set, Wire Ferrules AWG

  • Mfr # 300-105

  • Zoro # G805394349


product price: $19.29
/ea

Key Features

Length (In.)
5
Width (In.)
2.75
Height (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-105
Zoro #
G805394349
UPC #
617293007342
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5
Width (In.)
2.75
Height (In.)
0.75

Details

Item
Solar Series Die Set,Wire Ferrules AWG

Description

Solar Series Die Set,Wire Ferrules AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.