Zoro Homepage

R-Guard FastFlash Liquid Flashing Membrane 20oz Sausage

  • Mfr # 70400-SAUSAGE

  • Zoro # G212510073


product price: $45.35
/ea

Key Features

Size
20oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70400-SAUSAGE
Zoro #
G212510073
UPC #
-
Country of Origin
United States

Dimensions

Size
20oz

Description

  • •Streamlines preparation by eliminating the need for joint reinforcing tapes
  • •Silane functional polymer provides superior long term adhesion, crack bridging and weathering characteristics
  • •Easy 12-15 wet mil application
  • •Bonds to most common building materials without priming
  • •Single component - saves time
  • •Produces a durable, weather-tight seal
  • •Bonds and cures in wet weather, on damp substrates, and tolerates rain immediately after application
  • •Will not tear or lose effectiveness when exposed to weather during construction
  • •May be fully exposed to UV and weather for up to 12 months depending upon conditions.If longer, contact for inspection
  • •Compatible with most sealants and waterproofing or air barrier components
  • •Solvent free
  • •Isocyanate free
  • •Phthalate free
  • •No shrinkage
  • •No staining
  • •No yellowing
  • •Breathable - allows damp surface to dry
  • •Will not support mold growth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.