Acrylic Latex Caulk, White, 10.1 oz Cartridge
- Mfr # 7850000
- Zoro # G123363676
product price:Â
$
3.89
/ea
Sold in multiples of 12 for
$46.68
Key Features
Color
White
Container Size
10.1 oz
Adhesive Grouping
Sealant
Container Type
Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7850000
- Zoro #
- G123363676
- UPC #
- 075339012482
- Country of Origin
- United States
- Color
- White
- Adhesive Grouping
- Sealant
- Container Type
- Cartridge
- Item
- Acrylic Latex Caulk
Dimensions
- Container Size
- 10.1 oz
Description
Designed for easy printability. Use around windows and doors and similar areas for sealing out the elements and increasing energy efficiency. Provides tight, waterproof seals. Can be used on most common construction surfaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.