10.1 Oz. 356685 White Vulkem 116 General Purpose Textured Polyurethane Sealant
- Mfr # 29048
- Zoro # G623655868
product price:Â
$
11.65
/ea
Sold in multiples of 12 for
$139.80
Key Features
Color
White
Container Size
10.1 Oz.
Sealant Base
Latex polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29048
- Zoro #
- G623655868
- UPC #
- 020066461652
- Country of Origin
- United States
- Color
- White
- Item
- General Purpose Textured Polyurethane Sealant
- Sealant Base
- Latex polymer
Dimensions
- Container Size
- 10.1 Oz.
Description
Belt has thick cell foam pad, air-channels to provide ventilation, metal rings to accommodate suspenders, leather / nylon belt with double metal buckle.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.