Zoro Homepage

Exclusively Orgill Pipe Coupling, 114 in, Threaded, Malleable Steel, SCH 40 Schedule

  • Mfr # 21-1 1/4G

  • Zoro # G607391683


product price: $7.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-1 1/4G
Zoro #
G607391683
UPC #
45734117693
Country of Origin
China

Description

Exclusively Orgill Pipe Coupling, Nominal Size 114 in, Threaded Connection, Wall Thickness 014 in, 300 psi, Operating Temperature 4 to 572 deg F, Schedule Rating SCH 40, Malleable Steel, 193 in L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.