Zoro Homepage

Nail Box Hdg 10D 3In 50Lb

  • Mfr # 00057172

  • Zoro # G706694586


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Finish
Hot Dipped Galvanized
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00057172
Zoro #
G706694586
UPC #
42928123010
Country of Origin
China

Dimensions

Size
10D
Length
3"

Details

Finish
Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.