Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Box Hdg 6D 2In 50Lb

  • Mfr # 00057132

  • Zoro # G306694528


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Finish
Hot Dipped Galvanized
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00057132
Zoro #
G306694528
UPC #
42928122396
Country of Origin
China

Dimensions

Size
6D
Length
2"

Details

Finish
Hot Dipped Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.