
Pipe Bushing, 1-1/2 x 1 in, MIP x FIP, Malleable Iron, SCH 40 Schedule, 300 psi Pressure
Mfr # B241 40X25
Zoro # G213767773
product price:Â $8.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B241 40X25
Zoro #
G213767773
UPC #
45734938915
Country of Origin
China
Description
Prosource Pipe Bushing, Nominal Size: 1-1/2 x 1 in, MIP x FIP Connection, 300 psi, Operating Temperature: -4 to 572 deg F, Schedule Rating: SCH 40, Hex Size: 2 in, Malleable Iron, 1.14 in L
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.