Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Bushing, 3 x 2 in, MIP x FIP, Malleable Iron, SCH 40 Schedule, 300 psi Pressure

  • Mfr # B241 80X50

  • Zoro # G413761809


product price: $13.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B241 80X50
Zoro #
G413761809
UPC #
45734939264
Country of Origin
China

Description

Prosource Pipe Bushing, Nominal Size: 3 x 2 in, MIP x FIP Connection, 300 psi, Operating Temperature: -4 to 572 deg F, Schedule Rating: SCH 40, Hex Size: 3.28 in, Malleable Iron, 1.61 in L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.