Zoro Homepage

Pipe Nipple, 1 in, Male, Steel, SCH 40 Schedule, 6 in L

  • Mfr # 1X6B

  • Zoro # G513767848


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1X6B
Zoro #
G513767848
UPC #
45734903845
Country of Origin
China

Description

ProSource Pipe Nipple, Nominal Size: 1 in, Male Connection, Wall Thickness: 0.133 in, Schedule Rating: SCH 40, Steel, 6 in L

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.